missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Refrigerated CentriVap Centrifugal Vacuum Concentrator, Acid-Resistant
BIOPHARMA

Product Code. 12695365 Shop All Labconco Corporation Products
Change view
Click to view available options
Chamber Material:
PTFE-coated
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Chamber Material unitSize
12695365 PTFE-coated Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12695365 Supplier Labconco™ Supplier No. 7310032

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Refrigerated CentriVap Centrifugal Concentrator is designed to rapidly concentrate multiple small heat-sensitive samples, such as RNA and proteins, using centrifugal force, vacuum and controlled temperature.

Refrigerated CentriVap bench top concentrator, acid resistant, Schuko plug and receptacle.

Designed to rapidly concentrate multiple small heat sensitive samples, such as RNA and proteins, using centrifugal force, vacuum and controlled temperature. Combines a refrigeration system that cools to -4°C with a heater that warms to 100°C to achieve the user's desired set point temperatures.
  • Bench top
  • Acid resistant
  • Schuko plug and receptacle
  • Electrical supply 230 V, 50/60 Hz

Specifications

Certifications CE Marked
Shipping Weight (English) 108.0 lb.
Shipping Weight (Metric) 49.0 kg
Voltage 300 V
Chamber Material PTFE-coated
Length (English) 14.3 in.
Height (English) 16.6 in.
Height (Metric) 42.2 cm
Length (Metric) 36.3 cm
Plug Type Schuko
Width (Metric) 55.1 cm
Width (English) 21.7 in.
Dimensions (L x W x H) 14.3 x 21.7 x 16.6 in. (36.3 x 55.1 x 42.2 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.