missing translation for 'onlineSavingsMsg'
Learn More

Labconco CentriVap Cold Trap, Stainless Lid - Eco-Cool Refrigerant

Product Code. 31374484 Shop All Labconco Corporation Products
Change view
Click to view available options
Temperature (Metric) Range:
-50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Range Unit Size
31374484 -50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants
Product Code. 31374484 Supplier Labconco Supplier No. 8601690
 Restricted Item
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants

Cold trap collects evaporated liquid from a vacuum concentrator to help protect the vacuum pump and lab from vapors and fumes.

  • Brushed, Stainless Steel and Powder-Coated Steel Exterior
  • Illuminated Temperature Graph with Endpoint Indication (Operating temperature of -40°C)
  • HCFC-Free Refrigerant System
  • 4-liter, Stainless Steel Collector
  • Acrylic (-50°C only) or Stainless Steel Lid with 2 Quick-Disconnect fittings for connection to a CentriVap Concentrator
  • Stainless Steel Drain Port (with corrosion-resistant, nylon valve)
  • Eco-cool natural refrigerant available on select models
  • -50°C models feature a 1/3 hp Compressor (-50°C in less than 30 min.)

Specifications

Material Stainless Steel
Type Cold Trap
Temperature (Metric) Range -50°C
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.