missing translation for 'onlineSavingsMsg'
Learn More

Labconco CentriVap Cold Trap -50°C, 230 V 50 Hz, All 50 Hz Cords
GREENER_CHOICE

Product Code. p-200132238 Shop All Labconco Corporation Products
Click to view available options
Includes:
Acrylic Lid
Stainless Steel Lid
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30533458

Brand: Labconco 8601090

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

CentriVap™ Cold Traps collect evaporated liquid from a CentriVap Concentrator, protecting the vacuum pump and lab environment from vapors and fumes.

  • Brushed, Stainless Steel and Powder-Coated Steel Exterior
  • Illuminated Temperature Graph with Endpoint Indication
  • HCFC-Free Refrigerant System
  • 4-liter, Stainless Steel Collector
  • Acrylic or Stainless Steel Lid with 2 Quick-Disconnect fittings for connection to a CentriVap Concentrator
  • Stainless Steel Drain Port (with corrosion-resistant, nylon valve)
  • -50°C models feature a 1/3 hp Compressor (-50°C in less than 30 min.)

Specifications

Material Stainless Steel
Type Cold Trap
Includes Acrylic Lid
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.