missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap Acid-Resistant System

Product Code. 15253463 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Requirements:
230 V 50 Hz
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements unitSize
15253463 230 V 50 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15253463 Supplier Labconco™ Supplier No. 7983035

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The CentriVap Acid- Resistant System includes the following components: Acid-Resistant Benchtop Vacuum Concentrator with Glass Lid 7810016; Cold Trap 7811020; Clear Canister 7460900; Acid Insert 7814800; 12-13 mm Acid-Resistant Rotor 7455101; Glass Trap 7397605; and Vacuum Tubing and 6 Clamps.

The CentriVap Acid- Resistant System includes the following components: Acid-Resistant Benchtop Vacuum Concentrator with Glass Lid 7810016; Cold Trap 7811020; Clear Canister 7460900; Acid Insert 7814800; 12-13 mm Acid-Resistant Rotor 7455101; Glass Trap 7397605; and Vacuum Tubing and 6 Clamps. 230V, 50Hz, UK plug

Specifications

Certifications CE Marked
Electrical Rating International
Includes Acid-Resistant Benchtop Vacuum Concentrator with Glass Lid; Cold Trap; Clear Canister; Acid Insert; 12-13 mm Acid-Resistant Rotor; Glass Trap; Vacuum Tubing and 6 Clamps
Shipping Weight (English) 166.0 lb.
Shipping Weight (Metric) 75.4 kg
Voltage 0 to 300 V
Chamber Material Corrosion Resistant Steel
Electrical Requirements 230 V 50 Hz
Plug Type British (UK)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.