missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge

Product Code. p-9034026 Shop All Thermo Scientific Products
Click to view available options
Description:
CentriPAK BPC
CentriPAK BPC Single
CentriPAK BPC Single with Quick Connect
CentriPAK BPC Steam-through Adapter
CentriPAK Labtainer™ BPC
Unit Size:
Pack of 12
Pack of 2
This item is not returnable. View return policy

Product Code. 17786719

Brand: Thermo Scientific™ 75003885

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC), designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor, is providing a single-use, sterilized, closed system for cell culture separations in the bioprocessing industry.

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) chambers, manifold, labtainer (sterilized) with connection. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) enables you to:

  • Reduce cross-contamination risk while separating cell cultures
  • Perform gentle, high-throughput and high-efficiency harvesting through centrifugation
  • Eliminate post-use cleaning steps required with reusable containers
  • Meet rigorous quality control and assurance practices for the manufacture of industry-standard material components and aseptic product contact film
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1700 mL
Capacity (English) 57.48 oz.
Description CentriPAK BPC Single
For Use With (Application) For mammalian, yeast and bacterial cell separations
Includes 2D BPC Chamber
Material CX3-9 Film
Max. Sample Density 1.2 g/mL
Max. Temperature (Metric) 40°C
Max. Temperature (English) 104°F
Packaging Packed and sealed in two independent outer layers in the Class 10,000/ISO Class 7 area
Quantity Set of 2
Sterility Sterile
Transparency Translucent
Product Line Polaris
Shipping Condition Packages placed in strong cardboard cartons with product and lot identification
Certifications/Compliance USP<88>, USP<87>, USP<661>, EP<3.2.2.1>, USP<85>, USP<788>, EMEA/410/01
Disposable Single-use
Graduated No
Max. Force 7187 x g
Product Type Flexible Bioprocess Container
For Use With (Equipment) Sorvall BIOS 16 Bioprocessing Centrifuge
Closure Size ID x wall: 0.32 cm x 0.16 cm (1/8 in. X 1/16 in.)
Closure Type Weldable (TPE) Tubing, Luer-Lock female 1/8 in.
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.