missing translation for 'onlineSavingsMsg'
Learn More

TPP™ Centrifuge Tubes

Product Code. 11391694
Change view
Click to view available options
Capacity (Metric):
13 mL
15 mL
50 mL
Bottom Shape:
Conical
Round
Max. RCF:
15,500 x g
1700 x g
Unit Size:
Pack of 360
Pack of 800
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Bottom Shape Max. RCF unitSize
11391694 15 mL Conical 15,500 x g Pack of 800
11311704 13 mL Round 15,500 x g Pack of 800
11331704 50 mL Conical 15,500 x g Pack of 360
11321704 15 mL Conical 1700 x g Pack of 800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11391694 Supplier TPP™ Supplier No. 91015
Add to basket
Add to basket

Intended for centrifugation of suspensions such as cells, bacteria, precipitate and others. TPP™ Centrifuge Tubes are manufactured on automatic transport units ensuring quick and careful handling without unnecessary contamination risk.

  • Manufactured with highest grade of raw material fulfilling requirements of USP Class VI
  • White writing circle on screw cap for easy labeling
  • Instrument caps cannot be over-tightened; gas and aerosol tight cap
  • Graduations down to 0.1 ml / 0.5 ml respectively
  • Convenient autoclavable, collapsible racks available 

Specifications

Capacity (Metric) 15 mL
Disposable Single-use
Material Polypropylene
Autoclavable Autoclavable
Shape Conical
Length (Metric) 120 mm
Bottom Shape Conical
Diameter (Metric) 17.1 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 15,500 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.