missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Assistant™ Centrifuge Tubes ASTM
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Each
Description
- Cylindrical centrifuge tubes with conical bottom
- ASSISTANT-PERMANENT fused blue graduations
- Borosilicate glass 3.3
Specifications
Specifications
| Certifications/Compliance | ASTM D 96 DIN 51793 |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With | Centrifuge applications and general lab use |
| Shape | Cylindrical |
| Capacity (English) | 3.4 oz. |
| Bottom Shape | Conical |
| Product Type | Centrifuge Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction