Learn More
Eppendorf Centrifuge SpinPro™ 6 R

The Eppendorf SpinPro™ 6 R is designed for modern scientists, reducing typical centrifuge pain points. With rotor-lifetime management, QuickLock™ Pro, electric lid drive, smart documentation, and sustainable cooling, it maximizes lab convenience.
Brand: Eppendorf 5960000201
View more versions of this product
Description
- Large 7 in. VisioNize™ touch display with intuitive control software
- High centrifugation speed up to 20,000 x g (13,500 rpm)
- Capacity up to 2 L
- Swing-bucket rotors with RFID and adapters for tubes and bottles from 0.2 mL to 1,000 mL and all types of MTP, PCR, or Deepwell plates
- Fixed-angle rotors with RFID for high-speed molecular biology in tubes from 1.5 mL to 250 mL
- Sustainable CO2-based cooling with a temperature range from -11 °C to +40 °C
- Automatic rotor recognition, rotor-lifetime management, and imbalance detection for maximum operational safety
- User management with multiple authorization levels and RFID-based user login
- Automatic lid drive for safe, ergonomic handling and aerosol-tight Eppendorf QuickLock™ Pro lids for fast one-hand operation
- Connectivity to Eppendorf VisioNize™ and LIMS
Specifications
| ACT | |
| 4,300 x g | |
| Yes | |
| Sustainable CO2-based cooling | |
| 1 to 13,500 rpm (1 rpm steps) | |
| <62 dBA with S-2xUniversal ID | |
| Yes | |
| 1 sec. to 99 hr. 59 min. 59 sec., with continuous run function, short-spin option, timer-programed run start or stop | |
| 70.6 x 74.5 x 38.5 cm ( 27.8 x 29.3 x 15.2 in.) | |
| 220/240 V | |
| EU |
| 2 L | |
| 4,600 rpm | |
| Touch Display | |
| Rotor S-2xUniversal ID, buckets and universal adapters for 5 to 50 mL conical and plates | |
| Benchtop Centrifuge | |
| Swinging Bucket Rotor | |
| -10 °C to +40 °C | |
| Benchtop Centrifuge | |
| 100 kg (220.5 lb.) | |
| 2160 W |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.