missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Centrifuge Buckets

Product Code. 30274350
Change view
Click to view available options
Tube Size:
2 to 5 mL Vacutainers
4 to 8 mL Vacutainers
8 to 10 mL Vacutainers
Unit Size:
Pack of 24
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tube Size Unit Size
30274350 8 to 10 mL Vacutainers Pack of 24
30274341 4 to 8 mL Vacutainers Pack of 24
30274342 2 to 5 mL Vacutainers Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30274350 Supplier Grant Instruments Supplier No. BN16/10024
  • ONLINE EXCLUSIVE PRICE
    £388.00
    £381.00 / Pack of 24
    Save £7.00
    1% Off
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For rotors R-24/10, Ri-24/10 optional adapter

  • Buckets for Ri-24/10 rotor
  • Set of 24 pcs.
  • For use with LMC-56

Available sizes:

  • 13 x 100 mm tubes (e.g.4 to 8 mL vacutainers)
  • 13 x 75 mm tubes (e.g.2 to 5 mL vacutainers)
  • 16 x 100 mm tubes (e.g.8 to 9 mL vacutainers)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) LMC-56, R-24/10, Ri-24/10
Product Type Bucket
Bore Size (Metric) 16 mm
Color White
Container Type Vacutainer Adaptor
Material Engineered Polymer
No. of Places 1
Quantity 24/Pk.
Tube Size 8 to 10 mL Vacutainers
Tube Type Vacutainers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.