missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Centrifuge Buckets

Product Code. p-200109691
Click to view available options
Tube Size:
2 to 5 mL Vacutainers
4 to 8 mL Vacutainers
8 to 10 mL Vacutainers
Unit Size:
Pack of 16
This item is not returnable. View return policy

Product Code. 30274391

Brand: Grant Instruments BN13/10016

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For bucket adapters BA-4/VT

  • Buckets for BA-4/VT adapter set
  • Set of 16 pcs.
  • For use with LMC-56

Available sizes:

  • 13 x 100 mm tubes (e.g.4 to 8 mL vacutainers)
  • 13 x 75 mm tubes (e.g.2 to 5 mL vacutainers)
  • 16 x 100 mm tubes (e.g.10 to 12 mL vacutainers)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) LMC-56, BR-4U and BA-4/VT
Type Bucket
Bore Size (Metric) 16 mm
Color White
Container Type Vacutainer Adaptor
Material Engineered Polymer
No. of Places 1
Quantity 16/Pk.
Tube Size 4 to 8 mL Vacutainers
Tube Type Vacutainers
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.