missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Test Tube Holder

Product Code. 30274392 Shop All Heidolph Instruments Products
Click to view available options
Holds:
12 to 16 mm Test Tubes
15 mL Test Tubes
17 to 20 mm Test Tubes
30 mm Test Tubes
50 mL Test Tubes
Tube Capacity:
12 Test Tubes
14 Test Tubes
20 Test Tubes
5 Test Tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30274392

Brand: Heidolph™ 5490017000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Attachment or rack for holding test tubes.

Attachment or rack for holding test tubes.

Characteristics:

  • Autoclavable and dishwasher safe
  • Angle adjustment up to 90°
  • Attachment without foot part can be used as table frame

Options:

Stainless Steel Test Tube Holder:

  • Rack that holds 20 test tubes with a diameter of 12 to 16 mm
  • Rack that holds 20 test tubes with a diameter of 17 to 20 mm
  • Rack that holds 12 test tubes with a diameter of 30 mm

Stainless Steel with Polypropylene Lining Test Tube Holder:

  • Rack that holds 14 test tubes with a capacity of 15 mL
  • Rack that holds 5 test tubes with a capacity of 50 mL
TRUSTED_SUSTAINABILITY

Specifications

Holds 50 mL Test Tubes
Tube Capacity 5 Test Tubes
Product Type Tube Holder
Material Stainless Steel, Polypropylene
For Use With (Equipment) Hei-SHAKE 1000 or 2000 Series Shakers
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.