Learn More
Thermo Scientific™ Megafuge™ 16R Centrifuge, 230V
Experience exceptional capacity, ergonomics and value for routine processing needs—unparalleled productivity and throughput.
Brand: Thermo Scientific™ 75004270
Description
Experience exceptional capacity, ergonomics and value for routine processing needs. The Thermo Scientific™ Megafuge 16 general-purpose 1L centrifuge series features marketing-leading capabilities including unparalleled productivity and throughout as well as exceptional ergonomics.
The Megafuge 16 general purpose centrifuge series is ideal for everyday sample processing, including clinical protocols, cell culture applications and microplate processing. The refrigerated version is designed for handling temperature-sensitive sample processing between -10° and +40°C.
Easy To Use
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
Auto-Lock™
III Rotor System
- Secure locking system allows easy push-button installation and exchange of rotors
- Saves time switching between applications
- Easy access to rotor chamber for quick cleaning, a healthier working environment and longer unit life
ClickSeal™ Bucket Sealing System
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
SMARTSpin™ Technology
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Optimizes safety and improves separations
Space-Savings Design
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
Outstanding Energy Efficiency
- Up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
Ventilated Megafuge 16
- Dimensions: 23.8L × 17.3W × 14.2in.H [34.3in.H open] (60.5 × 44 × 36cm [87cm open])
- Net Weight: 126.8 lb. (57.5kg)
Refrigerated Megafuge 16R
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
- 23.8L × 24.5W × 14.2in.H [34.3in.H open] (60.5 × 62.3 × 36cm [87cm open])
- Net Weight: 201.7 lb. (91.5kg)
Ordering Information:
A wide range of rotors are available for your daily routine processing requirements. Maximize performance with lighter-weight Thermo Scientific Fiberlite™ carbon fiber rotors that offer versatility, speed and robust, corrosion-free design. All rotors and adapters are sold separately.
Includes:
Smartspin Technology. Rotors, adapters, and tubes must be ordered separately to accommodate your application.
Recommended for:
Cell Culture, Blood Processing, Microplates
Your input is important to us. Please complete this form to provide feedback related to the content on this product.