missing translation for 'onlineSavingsMsg'
Learn More

Tork Centrefeed Wiping Paper M2

Product Code. 30243819 Shop All Tork Products
Change view
Click to view available options
Length (Metric):
165 m
275 m
Unit Size:
6 rolls
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
30243819 165 m 6 rolls
30243833 275 m 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 30243819 Supplier Tork Supplier No. 130034
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

The 1-ply multipurpose Tork Wiping Paper is ideal for light wiping tasks and handwiping. This paper can be used in the Tork™ Centrefeed dispenser, which is a high capacity versatile solution for professional environments where both hand and surface wiping is required.

  • Ideal for wiping hands and lightly soiled surfaces
  • Unrestricted flow feature allows users to take as much as their tasks needs
  • Particularly good for cleaning glass - does not leave any lint or streaks on surfaces
  • Operable with one hand makes it easy to use
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wiping Paper
Length (English) 180.45 yd.
Length (Metric) 165 m
Width (English) 7.68 in.
Width (Metric) 19.5 cm
Material Paper
Autoclavable Not Autoclavable
Certifications/Compliance FSC MIX Credit, ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, ISO 9001, ISO 14001
Color White
Packaging Quantity 6/Pk.
Ply 1-ply
Certifications/Compliance (Europe) FSC MIX Credit, ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, ISO 9001, ISO 14001
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.