missing translation for 'onlineSavingsMsg'
Learn More

Tork Centrefeed Dispenser, White and Turquoise

Product Code. 31908324 Shop All Tork Products
Change view
Click to view available options
Holds:
Wipes
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
31908324 Wipes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908324 Supplier Tork Supplier No. 659000
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High capacity solution for professional environments where both hand and surface wiping is required.

  • Centrefeed dispenser swiftly improve hygiene levels with an easy-clean design.
  • Robust design that will withstand heavy usage.
  • One-handed operation and dispensing simplifies staff usage.
  • High capacity and fuss-free refilling promotes low mainenance.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Centrefeed Roll System M2 Dispenser
Color White, Blue
Alternate Part Number 7322540430387
Dimensions (L x W x H) 257 x 239 x 372 mm
Length (English) 9.4 in.
Length (Metric) 239 mm
Width (English) 10.11 in.
Width (Metric) 257 mm
Height (English) 14.6 in.
Height (Metric) 372 mm
Holds Wipes
Material Plastic
Mounting Freestanding
No. of Compartments 1
Product Style Open Top
Model Centrefeed
Quantity 1
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.