missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Cemented Needle Gel-Loading Syringes

Product Code. 11597684
Change view
Click to view available options
Diameter (Metric) Inner Needle:
0.3 mm
0.4 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Needle unitSize
11597684 0.4 mm Each
11587684 0.3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11597684 Supplier Hamilton™ Supplier No. 84504
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for rapid transfer of samples to sequencing gels.

  • Adjustable volume
  • Faster, more accurate loading
  • Excellent reproducibility

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass, PTFE, Stainless Steel
Description Gas sterilizable
Diameter (Metric) Inner Needle 0.4 mm
Diameter (Metric) Outer Needle 0.41 mm
Product Type Gel Loading Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) 10°C
Quantity 1/Pk.
Volume (Metric) 10 μL
Needle Point Style 3
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.