missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLview™ Sterile Cell Culture Dishes With Glass Bottom
GREENER_CHOICE

Product Code. 12698193
Change view
Click to view available options
Surface Treatment:
Non-treated
Tissue Culture
Well Count:
1
4
Unit Size:
Pack of 40
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Surface Treatment Well Count unitSize
12698193 Tissue Culture 1 Pack of 40
13012083 Non-treated 4 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12698193 Supplier Greiner Bio-One Supplier No. 627860
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Free of detectable DNase, RNase, human DNA. Greiner Bio-One CELLview™ Cell Culture Dishes With Glass Bottom features high transparent achromatic borosilicate glass; hydrolytic class 1 (DIN-ISO 719).

  • Non-pyrogenic
  • Non-cytotoxic
  • Free of detectable DNase, RNase, human DNA
  • High transparent achromatic borosilicate glass
  • Maximal spectral transmission, no autofluorescence, no depolarisation of light
  • Available

Service Plan

No

Certifications

ISO 8255-1:1986

Warranty

No

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 10 mL
Color Clear
Culture Area 8.7 sq. cm
Disposable Single-use
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Tissue Culture
Type Cell Culture Dish
Volume (Metric) Working 5 mL
Well Count 1
Includes Lid
Thickness Glass bottom thickness: 175 µm +/- 15 µm
Height (Metric) 10 mm
Diameter (Metric) 35 mm
Show More Show Less
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.