missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cellulose / Polyethylene Coated Surface Protection Paper

Product Code. 10140851 Shop All Sartorius Products
Change view
Click to view available options
Length (Metric):
50 m
100 m
Width (Metric):
400 mm
460 mm
600 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) unitSize
10140851 100 m 600 mm Each
10706701 50 m 400 mm Each
11724986 100 m 400 mm Each
11734986 50 m 460 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10140851 Supplier Sartorius™ Supplier No. FT1601600100
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Surface Protection Paper
Material Cellulose/Polyethylene
Absorbancy 125 mL/m2
Length (Metric) 100 m
Width (Metric) 600 mm
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.