missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Cellulose Nitrate (Mixed Cellulose Ester) Membrane Filters, Type 11342, 5μm
Shop All Sartorius ProductsDescription
- Cellulose nitrate (CN), mixed cellulose ester (MCE), membrane filters are composed of cellulose nitrate and a small content of cellulose acetate.
- Recommended for a broad range of applications such as the filtration of aqueous solutions or sample preparation.
- Also suitable for air/gas filtration, analytical sample preparation, clarification, particle analysis
- Sterilizable by autoclave, gamma irradiation, or ETO
- Non-sterile, bulk-packed
Specifications
Specifications
| Color | White |
| Material | Cellulose Nitrate |
| Pore Size | 5 μm |
| Sterility | Non-sterile |
| Grade | 11342 |
| Hydrophobicity | Hydrophilic |
| No. per Pack | 25/pk. |
| Thickness (Metric) | 130 μm |
| Diameter (Metric) | 100 mm |
Safety and Handling
Product Identifier
- X25 Cellulose Nitrate (Mixed Cellulose Ester) Memb rane Filters / Type 11342_ 5.0 µm_ 100 mm
- Danger
- Flammable solid Category 2
- H226-Flammable liquid and vapour.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: nitrocellulose
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?