missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Cellulose Extraction Thimbles for Soxhlet Extraction
Description
- Consistent physical properties time after time
- Made of the finest materials
- Ideal for fat and lipid extractions in food industry
- Used in determining environmental pollutants
- Quality Management of components used in pharmaceutical formulations
- Extraction of polymers
Specifications
Specifications
| Diameter (Metric) Inside | 26 mm |
| Material | Cellulose |
| Wall Thickness | 1.5 ±0.5 mm |
| Length (Metric) | 80 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?