missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR TC treated Cell Culture Dish with vents
GREENER_CHOICE

Product Code. p-7075497
Click to view available options
Volume (Metric) Working:
16 to 17 mL
25 to 27 mL
3 mL
6 to 7 mL
Unit Size:
Pack of 120
Pack of 360
Pack of 600
Pack of 740
This item is not returnable. View return policy

Product Code. 10664331

Brand: Greiner Bio-One 628160

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Provides uniform gas exchange and reduced condensation.

  • High-quality virgin polystyrene construction
  • Nonpyrogenic
  • Free of RNase and DNase
  • Stackable
  • Uniform gas exchange and reduced condensation

Applications

  • For optimal cell attachm
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 28 mL
Color Clear
Culture Area 21 sq. cm
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Physical Surface Treatment
Type Cell Culture Dish
Volume (Metric) Working 6 to 7 mL
Includes Lid
No. per Case 600
No. per Pack 10
Dimensions (L x W) 60x15 mm
Height (Metric) 15 mm
Diameter (Metric) 60 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.