missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Polystyrene Cell Culture Tubes
Description
- Improved cell adhesion through physical surface treatment.
- Free of detectable DNase, RNase, human DNA.
- Non-pyrogenic, non-cytotoxic.
- Made of high-grade polystyrene.
- With two-position vent stopper.
- Sterile.
Specifications
Specifications
| Diameter (Metric) | 12.4 mm |
| Product Type | Cell Culture Tube |
| Capacity (Metric) | 4.5 mL |
| Material | Polystyrene |
| Includes | Two-position vent stopper. |
| No. per Case | 1000 |
| Quantity | 1000 Pack |
| Sterility | Sterile |
| Height (Metric) | 75 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?