missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR μClear™ 96-well, Cell Culture-Treated, Flat-Bottom Microplate
GREENER_CHOICE

Product Code. 10467282
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 32
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
10467282 White Pack of 32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10467282 Supplier Greiner Bio-One Supplier No. 655098
Add to basket
Add to basket
This item is not returnable. View return policy

Color:White; Sterility:Sterile; Lid:With Lid

  • Free of detectable DNase/RNase, human DNA and pyrogens
  • Contents non-cytotoxic
  • Alphanumeric well coding
  • High clarity of the microplates for optimal microscopic examinations
  • Stackable
  • Consecutive lot numbering
  • Uniform footprint; conforms to (ANSI) (ANSI/SBS 1-2004)
  • Risk of contamination from sample material being carried over is minimised
  • μClear™ bottom extends detection capability down to 340nm
  • Well profile: F-bottom/chimney well (flat bottom)
  • Growth area per well: 34 mm²
  • Working volume per well: 25 μl - 340 μl
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Format Standard
Lid With Lid
Array 8 x 12
Color White
Material Polystyrene
No. of Wells 96
Sterility Sterile
Surface Treatment Cell Culture
Well Shape Flat Bottom (F-well)
Quantity 32/Cs.
Well Design Chimney
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.