missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR Cell Culture Multiwell Microplates
GREENER_CHOICE

Product Code. 15384513
Click to view available options
Culture Area:
1 sq. cm
1.9 sq. cm
3.9 cm2
Well Count:
12
24
48
Volume (Metric) Working:
0.5 to 1 mL
0.5 to 1.5 mL
2 to 4 mL
No. per Case:
100
120
Unit Size:
Pack of 100
Pack of 120
Pack of 5
This item is not returnable. View return policy

Product Code. 15384513

Brand: Greiner Bio-One 662165

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For high-throughput screening in cell based test systems.

  • Improved cell adhesion through physical surface (TC) treatment
  • High transparency
  • Low autofluorescence
  • Condensation ring lids enable optimal gas exchange
  • Single position lids prevent cross-contamination

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic.
Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 1.5 mL (Well)
Color Clear
Culture Area 1.9 sq. cm
Material Polystyrene
Shape Chimney
Sterility Sterile
Surface Treatment CellStar
Type Multi-well Cell Culture Plate
Volume (Metric) Working 0.5 to 1.5 mL
Well Count 24
Dnase Free Yes
Includes Lid
No. per Case 120
No. per Pack 5
Quantity 5/Pk., 120/Cs.
RNase Free Yes
Temperature Range (Metric) -20°C to +60°C
Dimensions (L x W x H) 128 x 85 x 19 mm
Length (Metric) 128 mm
Width (Metric) 85 mm
Height (Metric) 19 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.