missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Cell Culture Multiwell Microplates

Click to view available options
Culture Area:
1 sq. cm
1.9 sq. cm
3.9 cm2
Well Count:
12
24
48
Volume (Metric) Working:
0.5 to 1 mL
0.5 to 1.5 mL
2 to 4 mL
No. per Case:
100
120
Unit Size:
Pack of 100
Pack of 120
Pack of 5
Description
- Improved cell adhesion through physical surface (TC) treatment
- High transparency
- Low autofluorescence
- Condensation ring lids enable optimal gas exchange
- Single position lids prevent cross-contamination
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic. |
| Closure Color | Clear |
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Autoclavable | Not Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 1.7 mL |
| Color | Clear |
| Culture Area | 1 sq. cm |
| Material | Polystyrene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction