missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 96-well, Cell Culture-Treated, Flat-Bottom Microplate

Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Compatible with automated systems
- Alphanumeric well coding
- High clarity of microplates for optimal microscopic examinations
- Stackable
- Individu
Specifications
Specifications
| Breakapart | No |
| Format | Standard |
| Lid | Without Lid |
| Culture Area | 34 mm2 |
| Array | 8 x 12 |
| Packaging | 1/Pk., 100/Cs. |
| Color | Clear |
| Product Type | Tissue Culture Plate |
| Material | Polystyrene |
| No. of Wells | 96 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?