missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 384-well, Cell Culture-Treated, Flat-Bottom Microplate
Click to view available options
Color:
Clear
Unit Size:
Pack of 32
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic Non-cytotoxicCompatible with automated systemsFlexible working volumeRounded square well profile
- Stackable
- Alphanumeric well cod
Service Plan
No
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Array | 16 x 24 |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 384 |
| Volume (Metric) Working | 15 to 110 μL |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Total Volume (Metric) Well | 131 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction