missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLMASTER Polystyrene Roller Bottles - Long Form

Product Code. 13025043
Change view
Click to view available options
No. per Pack:
1
12
No. per Case:
12
Unit Size:
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. per Pack No. per Case unitSize
13025043 1 12 Pack of 12
13085033 12 12 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13025043 Supplier Greiner Bio-One Supplier No. 682060
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene Roller Bottles - Long Form renders cell adhesion through physical surface treatment.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Seamless blow-moulding technique, rules out leaking seams
  • USP Class VI end product testing certified
  • Safety screw cap guarantees tightly closed, co
TRUSTED_SUSTAINABILITY

Specifications

Bottle Surface Smooth
Capacity (Metric) 5030 mL
Color Clear
Diameter (English) 4.8 in.
For Use With (Application) Cell cuture
Material Polystyrene
No. per Case 12
No. per Pack 1
Sterility Sterile
Cell Growth Area 1700cm2
Certified USP Class VI end product testing
Format Long Form
Height (Metric) 500 mm
Product Type Roller Bottle
Diameter (Metric) 122 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.