missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Cell Scrapers

Product Code. 10461961
Change view
Click to view available options
Length (Metric) Handle:
28 cm
40 cm
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Handle Unit Size
10461961 40 cm Pack of 100
10516762 28 cm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10461961 Supplier Greiner Bio-One Supplier No. 541080
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For gentle mechanical removal of adherent cells. Greiner Bio-One Cell Scrapers design minimises any accumulation of cell suspension to the blade structure.

  • Sterile
  • Optimised scraper design for maximum cell harvest
  • Pivot angle 60°C
  • Individual packed
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) Blade 1.8 cm
Length (Metric) Handle 40 cm
No. per Case 100/Cs.
Product Type Cell Scraper
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.