missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Water Heated Cell Holder
Description
- Water heated cell holder for 10mm pathlength cells.
- Temperature range from ambient to 100°C
- Compatible with Ultrospec 2100 pro, 3100, 3300, 4300, 5300, and 6300 models.
Specifications
Specifications
| Compatibility | Ultrospec 2100 pro, 3100, 3300, 4300, 5300 and 6300 spectrophotometer models |
| Description | Cell Holder |
| For Use With (Equipment) | Ultrospec 2100 Pro, 3100, 3300, 4300, 5300 and 6300 Spectrophotometer Models |
| Required Accessories | Water heated circulation bath |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?