missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Peltier Heated Cell Holder
Description
- Peltier heated cell holder
- For use with 10mm pathlength cells
- Temperature range from 20 to 50°C
- Accessory for Ultrospec 2100 pro spectrophotometer
Specifications
Specifications
| Compatibility | Ultrospec 2100 pro, 3100, 3300, 4300, 5300 and 6300 |
| Description | Cell Holder |
| Type | Peltier Heated Cell Holder |
| For Use With (Equipment) | Ultrospec 2100 Pro, 3100, 3300, 4300, 5300 and 6300 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?