missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ CDM™ Chondrocyte Differentiation Medium BulletKit™
Description
- Culture kit containing basal medium and supplements.
- Developed to support the differentiation of chondrocytes.
- Includes the following:
- 1 x bottle Basal Medium, 250mL
- 1 x Yellow Cap Vial with R3-IGF 0.50 mL
- 1 x Blue Cap Vial with TGF-beta 1.25 mL
- 1 x Lilac Cap Vial with Insulin 0.50 mL
- 1 x Red Cap Vial with GA-1000 0.25 mL
- 1 Bottle FBS 12.50 mL
- 1 x Natural Cap Vial with Transferrin 0.50 mL
Specifications
Specifications
| Cell Type | Chondrocytes |
| Product Type | Stem Cell Differentiation Media |
| Quantity | Medium: 250 mL, R3-IGF: 0.50 mL, TGF-beta: 1.25 mL, Insulin: 0.50 mL, GA-1000: 0.25 mL, FBS: 12.50 mL, Transferrin: 0.50 mL |
| pH | 7.6 to 8.0 |
| Color | Medium: Red |
| Content And Storage | Basal Medium |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?