missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CCS Viscosity Standard, ASTM D 5293 and SAE Specification J315, Paragon Scientific™
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
Description
- Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
- Full Traceability to National Standards
- Ensures full compliance to ASTM & IP test method protocol
- Manufactured in the United Kingdom
- 2 year shelf life
Specifications
Specifications
| Packaging | Glass Amber Bottle |
| Certificate of Analysis | Yes |
| Physical Form | Liquid |
| Quantity | 500 mL |
Nominal values quoted. Certified Values will vary from batch to batch.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction