missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ CCIS™ Plan Achromatic Strain-free Objectives
Plan Achromatic strain-free objectives for use with TEC POL Microscopes.
£90.35 - £472.00
Specifications
Type | Microscope Objective |
---|---|
For Use With (Equipment) | Motic™ TEC POL Microscopes |
Lens Type | Plan Achromatic |
Product Code | Brand | Magnification Power | Numerical Aperture | Working Distance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Magnification Power | Numerical Aperture | Working Distance | Price | Quantity & Availability | |||
17198618
|
Motic™
1101001707191 |
4X | 0.1 | 30.5 mm |
£90.35
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
17108628
|
Motic™
1101001707201 |
10X | 0.25 | 17.4 mm |
£174.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
17118628
|
Motic™
1101001707211 |
20X | 0.4 | 0.8 mm |
£236.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
17128628
|
Motic™
1101001707221 |
40X | 0.65 | 0.6 mm |
£308.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
17138628
|
Motic™
1101001707231 |
60X | 0.8 | 0.35 mm |
£472.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
Description
- For use with Motic™ Panthera TEC POL Microscopes
- UC PL P Plan Achromatic strain-free objectives
Specifications
Microscope Objective | |
Motic™ TEC POL Microscopes | |
Plan Achromatic |