missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ CCIS™ Plan Achromatic Objective UC
Color corrected infinity optical system/plan achromat objective for crisp, flat, high-contrast images.
Brand: Motic™ 1101001705231
Additional Details : Weight : 0.20000kg
Description
- Color corrected infinity system.
- Brilliant, flawless image quality.
- Image aberrations are corrected right to the edge of the field of view.
- Plan achromat lenses.
- Provide field flatness.
- Suitable for the following:
- Panthera U Binocular
- Panthera U Trinocular
- Panthera KU Binocular
- Panthera KU Trinocular
- Panthera C Binocular
- Panthera C Trinocular
- Panthera CC Binocular
- Panthera CC Trinocular
- Panthera DL
- Panthera L
Specifications
Objective type: Plan achromatic | |
Objective NA: 0.65, WD: 0.60 mm, DIN: 45 mm | |
Objective tube length: Infinity CCIS™ |
Objective mounting thread: W 4/5 in x 1/36 in. (RMS standard) | |
Panthera series microscopes | |
40X |