missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER CC-K6 Refrigerated Heating Bath
Description
- Refrigerated Heating Bath
- Temperature range: -25°C to 200°C
- Cooling capacity (20°C): 0.2kW
- Cooling capacity (0°C): 0.15kW
- Heating capacity: 1,6 - 2,1 kW
- Pressure pump max.: 27L/min / 0.7bar
- Suction pump max.: 22L/min / 0.4bar
- Pump connection: M16 x 1 male
- Bath volume: 4.5L
- Power supply: 208-240V 1∼/ 2∼ 50/60Hz. With natural refrigerant.
Specifications
Specifications
| Cooling Capacity | 20°C at 0.2 kW, 0°C at 0.15 kW, -10°C at 0.1°CkW, to 20°C (at 0.05 kW) |
| Pump Type | Circulation |
| Temperature Range | -25°C to +200°C |
| Display | TFT |
| Features | TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant |
| Heating Capacity | 1.6 - 2.1 kW |
| Model | CC-K6 |
| Pump Capacity | 27 L / min; 0.7 bar Pressure, 22 L / min; 0.4 bar Capacity |
| Safety Class | 3/FL |
| Temperature Stability | ±0.02°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
