missing translation for 'onlineSavingsMsg'
Learn More

HUBER CC-K15 Refrigerated Heating Bath

Product Code. 13351919
Click to view available options
Height (Metric):
430 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13351919

Brand: HUBER 2010.0002.01

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An economic solution for controlling the temperature of objects directly within the thermostat bath. The units are suitable for a number of typical heating and cooling tasks such as sample temperature control, materials testing, quality control, and analyses

CC-K15 with controller 'Pilot ONE'
  • Refrigerated Heating Bath
  • Temperature range: -20°C to 200°C
  • Cooling capacity (20°C): 0.25kW
  • Cooling capacity (0°C): 0.2kW
  • Heating capacity: 1,8-2,1 kW
  • Pressure pump max.: 27L/min / 0.7bar
  • Suction pump max.: 22L/min / 0.4bar
  • Bath volume: 15L
  • Power supply: 220-240V 1∼/2∼ 50/60Hz. With natural refrigerant.

Specifications

Cooling Capacity 20°C at 0.25 kW, 0°C at 0.2 kW, -10°C at 0.12°CkW, to 20°C (at 0.05 kW)
Pump Type Circulation
Temperature Range -20°C to +200°C
Display TFT
Features TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant
Heating Capacity 1.8-2.1 kW
Model CC-K15
Pump Capacity 27 L/min ; 0.7 bar Pressure, 22 L/min ; 0.4 bar Suction
Safety Class 3/FL
Temperature Stability 0.02°C
Warranty 3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
Width (Metric) 350 mm
Height (Metric) 430 mm
Weight (Metric) 28 kg
Voltage 220/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.