missing translation for 'onlineSavingsMsg'
Learn More

HUBER CC-515w Refrigerated Heating Bath Circulator

Refrigeration bath circulators are suitable for controlling the temperature of externally connected applications and thermoregulation of objects directly in the thermostat bath. Typical applications are: photometers, refractometers, viscometers, double-jacketed reaction vessels and autoclaves.

Brand:  HUBER 2021.0005.01


Code : A0

Additional Details : Weight : 98.00000kg

Product Code. 13391539

  • £25742.31 / Each
Estimated Shipment: 19-09-2024
to see stock.
Add to basket

Description

Description

CC-515w with controller 'Pilot ONE'
  • Refrigerated heating circulator bath
  • Temperature range: -55°C to 200°C
  • Cooling capacity (20°C): 3.3kW
  • Cooling capacity (0°C): 3.3kW
  • Cooling capacity (-20°C): 1.6kW
  • Heating capacity: 3kW
  • Pressure pump max.: 25L/min / 0.7bar
  • Suction pump max.: 18,5L/min / 0.4bar
  • Pump connection: M16 x 1 male
  • Power supply: 400V 3∼N 50Hz
Specifications

Specifications

100°C at 3.3 kW, 20°C at 3.3 kW, 0°C at 3.3°CkW, to 20°C (at 1.6 kW)
-55°C to +200°C
TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant
CC-515 W
3/FL
3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
1014 mm
400 V
Circulation
TFT
3 kW
25 L/min ; 0.7 bar Pressure, 18,5 L/min ; 0.4 bar Suction
±0.02°C
455 mm
105 kg
3∼N 50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers