missing translation for 'onlineSavingsMsg'
Learn More

HUBER CC-415 Refrigerated Heating Bath Circulator

Product Code. 13381969
Click to view available options
Height (Metric):
764 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13381969

Brand: HUBER 2018.0001.01

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Refrigeration bath circulators are suitable for controlling the temperature of externally connected applications and thermoregulation of objects directly in the thermostat bath. Typical applications are: photometers, refractometers, viscometers, double-jacketed reaction vessels and autoclaves.

  • Pilot ONE controller with pioneering technology
  • 5.7 in. TFT touchscreen display, USB, network connections
  • Technical glossary
  • Language support in 13 languages
  • Convenient navigation system with easily remembered icons
  • Network integration
  • TAC (True Adaptive Control): self optimising internal and cascade control, selectable temperature
  • control mode (Internal/Process), programmer with 3 programs (max. 15 steps), ramp function (linear)
  • E-grade “Professional”:
  • Programmer with 10 programs (max. 100 steps), ramp function for temperature gradients (linear
  • and non-linear), 2nd set point, user menus (Administrator level), calendar start
  • Refrigerated heating circulator bath
  • Temperature range: -40°C to 200°C
  • Cooling capacity (20°C): 1.2kW
  • Cooling capacity (0°C): 1kW
  • Cooling capacity (-40°C): 0.05kW
  • Heating capacity: 1,3 - 1,6 kW
  • Pressure pump max.: 25L/min / 0.7bar
  • Suction pump max.: 18,5L/min / 0.4bar
  • Pump connection: M16 x 1 male
  • Power supply: 220-240V 1∼/2∼ 50/60Hz

Specifications

Cooling Capacity 100°C at 1.2 kW, 20°C at 1.2 kW, 0°C at 1°CkW, to 20°C at 0.6°CkW, to 40°C (at 0.05 kW)
Pump Type Circulation
Temperature Range -40°C to +200°C
Display TFT
Features TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant
Heating Capacity 1.3 - 1.6 kW
Model CC-415
Pump Capacity 25 L/min ; 0.7 bar Pressure, 18,5 L/min ; 0.4 bar Suction
Safety Class 3/FL
Temperature Stability ±0.02°C
Warranty 3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
Width (Metric) 410 mm
Height (Metric) 764 mm
Weight (Metric) 60 kg
Voltage 220/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.