missing translation for 'onlineSavingsMsg'
Learn More

HUBER CC-405 Refrigerated Heating Bath Circulator

Product Code. 13301729
Click to view available options
Height (Metric):
679 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13301729

Brand: HUBER 2017.0001.01

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Refrigeration bath circulators are suitable for controlling the temperature of externally connected applications and thermoregulation of objects directly in the thermostat bath. Typical applications are: photometers, refractometers, viscometers, double-jacketed reaction vessels and autoclaves.

  • Pilot ONE controller with Plug & Play technology
  • Precise temperature control
  • 5.7 in touchscreen and comfortable menu navigation
  • Over temperature and low level protection
  • Safety class III/FL (DIN 12876)
  • Programmer with calendar and clock functions
  • 5-point calibration
  • Pt100 sensor connection
  • Refrigerated heating circulator bath
  • Temperature range: -40°C to 200°C
  • Cooling capacity (20°C): 0.7kW
  • Cooling capacity (0°C): 0.7kW
  • Cooling capacity (-40°C): 0.03kW
  • Heating capacity: 1.5kW
  • Pressure pump max.: 25L/min / 0.7bar
  • Suction pump max.: 18,5L/min / 0.4bar
  • Pump connection: M16 x 1 male

Specifications

Cooling Capacity 100°C at 0.7 kW, 20°C at 0.7 kW, 0°C at 0.7°CkW, to 20°C at 0.45 kW, -40°C (at 0.03 k)
Pump Type Circulation
Temperature Range -40°C to +200°C
Display TFT
Features TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol, Easy control operating concept, Protection safety fuction, Natural refrigerant
Heating Capacity 1.3 - 1.6 kW
Model CC-405
Pump Capacity 25 L/min; 0.7 bar (Pressure), 18,5 L/min ; 0.4 bar (Suction)
Safety Class 3/FL
Temperature Stability ±0.02°C
Warranty 3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
Width (Metric) 370 mm
Height (Metric) 679 mm
Weight (Metric) 55 kg
Voltage 220/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.