Learn More
HUBER CC-205B Heating Bath Circulator
Heating bath circulators with a stainless steel bath allow the temperature control of internal and external thermoregulation tasks. Items can be directly thermoregulated by placing them in a thermostat bath and the control of externally connected applications is also possible.
Brand: HUBER 2004.0001.01
Code : A0
Additional Details : Weight : 9.00000kg
Description
- CC-205B with controller 'Pilot ONE'
- Internal and external temperature control
- Heating power up to 2kW
- Powerful controllable circulation pump
- Function expansion with E-grade system is available at any time
- High precision cascade temperature control
- Colour TFT display, individually adjustable
- Programmer with calendar / clock function
- User friendly operator guidance in 6 language
- Comprehensive warning and safety functions
- Temperature range: 45°C to 200°C
- Heating capacity: 2kW
- Pressure pump max.: 27L/min / 0.7bar
- Suction pump max.: 22L/min / 0.4bar
- Pump connection: M16 x 1 male
- Bath volume: 5L
Specifications
Safety class III/FL (DIN 12876) | |
Heating Circulation Bath | |
CC-205 B | |
178 mm | |
200-240 V 1∼/2 ∼ 50/60 Hz | |
50/60 Hz |
45°C to 200°C | |
1.5-2.1 kW | |
±0.02°C | |
355 mm | |
220/240 V |