missing translation for 'onlineSavingsMsg'
Learn More

HUBER CC-200BX Immersion Circulator

Product Code. 13351609
Change view
Click to view available options
Height (Metric):
326 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
13351609 326 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13351609 Supplier HUBER Supplier No. 2047.0001.01
  • ONLINE EXCLUSIVE PRICE
    £5720.00
    £4750.00 / Pack of 1
    Save £970.00
    16% Off
 Restricted Item
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bridge thermostats are suitable for controlling the temperature of any bath. External systems can also be controlled using rotational speed controlled pressure-suction pumps with VPC technology. The telescopic arm can be pulled out to a length of a maximum of 884 millimetres.

CC-200BX with controller 'Pilot ONE'
  • Immersion Circulator
  • Temperature range: (-20) 28°C to 200°C
  • Heating capacity: 1,5-2,1 kW
  • Pressure pump max.: 27L/min / 0.7bar
  • Suction pump max.: 22L/min / 0.4bar
  • Pump connection: M16 x 1 male
  • Power supply:200V-240V 1∼/2∼ 50/60Hz

Specifications

Communications RS232, Ethernet, USB Device, USB Host
Temperature Range 28°C to 200°C
Type Immersion Circulator
For Use With (Application) Controlling The Temperature of Any Bath
Heating Capacity 1.5-2.1 kW
Max. Pressure 27 L/min / 0.7 bar
Max. Suction 22 L/min / 0,4 bar
Model CC-200 BX
Safety Class 3/FL
Temperature Stability ±0.02°C
Width (Metric) 345 mm
Height (Metric) 326 mm
Weight (Metric) 7 kg
Electrical Requirements 200 V-240 V 1∼/2 ∼ 50/60 Hz
Voltage 200/230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.