missing translation for 'onlineSavingsMsg'
Learn More

Manutan Caution wet paint A board sign, 590mm x 290mm

Product Code. 12881749
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
590 x 290 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
12881749 590 x 290 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12881749 Supplier Manutan Supplier No. A346045
Estimated Shipment: 15-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
A raneg of double sided fluted polypropylene display boards that are lightweight and easy to assemble. Can be folded flat for storage and is easy to clean.
  • Caution wet paint
  • Dimensions (H x W) : 590mm x 290mm

Specifications

Dimensions (L x W) 590 x 290 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.