missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Liquid crystal display (LCD)
- AC adapter (included) or 3 C (LR14) batteries (not included)
- ABS housing and platform, stainless steel platform (accessory sold separately), transportation handle
- Low profile, compact design
Specifications
Specifications
| Battery Life | 300 Hr. |
| Battery Type | Alkaline |
| Calibration | Digital External |
| Certifications/Compliance | 2002/96/EC |
| Construction | ABS Plastic housing and pan, optional Stainless Steel pan |
| Capacity | 20 kg |
| Display Type | LCD |
| Readability | 10 g |
| Keypad Type | Mechanical |
| Model | C11P20 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?