missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Catalyst Pump Tubing
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
Material:
Platinum-cured Silicone
Tygon E-Food (B-44-4X)
Unit Size:
15m
Description
Designed for use with Catalyst FH100, FH100D, FH100X and FH100DX Pumps. Cole-Parmer™ Catalyst Pump Tubing is available four formulations in 15 meter lengths.
- Transparent pump tubing
- For Catalyst FH100, FH100D, FH100X and FH100DX Pumps
- Four formulations available to cover most chemical compatible applications
- To help simplify choices, a platinum-cured silicone, two TPEs and a long life PVC tubing material are offered.
- Standard 15 meter lengths
- Available in both thin and thick wall configurations
- FH100 and FH100D utilize tubing with a wall thickness of 1.6mm
- FH100X and FH100DX utilize tubing with a wall thickness of 2.4mm
Specifications
Specifications
| Diameter (Metric) Inner | 1.6 mm |
| Material | Platinum-cured Silicone |
| Overall Length (Metric) | 1500 cm |
| Thickness (Metric) | 1.6 mm |
| For Use With | Catalyst Pump models: FH100, FH100D, FH100X and FH100DX |
| Color | Clear |
| Product Type | Catalyst Pump Coiled Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction