missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Catalyst Pump Tubing
Description
Designed for use with Catalyst FH100, FH100D, FH100X and FH100DX Pumps. Cole-Parmer™ Catalyst Pump Tubing is available four formulations in 15 meter lengths.
- Transparent pump tubing
- For Catalyst FH100, FH100D, FH100X and FH100DX Pumps
- Four formulations available to cover most chemical compatible applications
- To help simplify choices, a platinum-cured silicone, two TPEs and a long life PVC tubing material are offered.
- Standard 15 meter lengths
- Available in both thin and thick wall configurations
- FH100 and FH100D utilize tubing with a wall thickness of 1.6mm
- FH100X and FH100DX utilize tubing with a wall thickness of 2.4mm
Specifications
Specifications
| Diameter (Metric) Inner | 1.6 mm |
| Material | Tygon E-Food (B-44-4X) |
| Overall Length (Metric) | 1500 cm |
| Thickness (Metric) | 1.6 mm |
| For Use With | Catalyst Pump models: FH100, FH100D, FH100X and FH100DX |
| Color | Clear |
| Product Type | Catalyst Pump Coiled Tubing |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?