missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Castors With Plinth

Product Code. 15104856 Shop All asecos Products
Click to view available options
Width (Metric):
590 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15104856

Brand: asecos™ 31360

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Easy to move the cabinet, castors with plinth cover and integrated locking device with sheet steel powder-coated

  • Castors with plinth
  • Sheet steel powder-coated RAL 7015
  • For under bench cabinets body wide available in 1100 mm and 590 mm

Specifications

Description Castors with plinth
For Use With (Equipment) For under bench cabinets with width 590 mm, for model(s): UB90, K90
Height (English) 1.18 in.
Height (Metric) Exterior 30 mm
Height (Metric) 30 mm
Includes Castors with Plinth
Surface Coating Powder-Coated Plain
Weight (English) 3.31 lb.
Weight (Metric) 1.5 kg
Width (Metric) Exterior 587 mm
Width (Metric) 590 mm
Color Light Gray
Material Steel
Product Type Castors with Plinth
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.