missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Castor Oil, Pure, Fisher Chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
500 mL
2.5 L
Unit Size:
2.5 L
500mL
Description
Castor Oil, Pure
Specifications
Specifications
| Melting Point | -10°C |
| Color | Yellow |
| Boiling Point | 229°C |
| Packaging | Amber glass bottle |
| Quantity | 2.5 L |
| Viscosity | 6 to 8 Ps at 25°C |
| Physical Form | Liquid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction