missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Cast Iron Tripod

Product Code. 10374121
Change view
Click to view available options
Length (Metric):
105 mm
145 mm
Weight (Metric):
1.2 kg
2 kg
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Weight (Metric) Unit Size
10374121 145 mm 2 kg Each
10419472 105 mm 1.2 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10374121 Supplier Bochem™ Supplier No. 5251
Estimated Shipment: 15-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from cast iron. Bochem™ Cast Iron Tripod is varnished.

  • Cast iron tripod
  • M10 thread
  • Varnished

Specifications

Material Cast Iron
Length (Metric) 145 mm
Includes M10 thread
Product Type Cast Iron Tripod
Thread Size M10
Quantity 1 Ea.
Weight (Metric) 2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.