missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Heavy-Duty Support Base, Cast Iron, Tripod

Product Code. 15286966 Shop All Cole-Parmer Products
Click to view available options
Length (Metric):
6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15286966

Brand: Cole-Parmer™ Essentials 0812948

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This economical Heavy-Duty Support Base is made with a cast iron base and the rod is made of either 303 stainless steel or aluminum.

  • Economical heavy-duty support base are made with a cast iron base.
  • The rod is made of either 303 stainless steel or aluminum.
  • Stand features a corrosion-resistant, electro polished cast iron base.
  • All bases feature a built-in support rod holder with locking knob that accepts 0.51 in. (1.3 cm) diameter support rod.
  • Tripod base offers multi-directional support.
  • Samples can be placed or seated on any or all sides.
  • Centrally located rod and the 3 legs offer added stability.
  • Support bases and rods are each sold separately.

Specifications

Material Cast Iron
Length (English) 0.2 in.
Length (Metric) 6 mm
Diameter (English) Outer 0.2 in.
Diameter (English) Rod 0.5 in.
Diameter (Metric) Outer 6 mm
Diameter (Metric) Rod 13 mm
Holds Supports 1/2 in. Dia. Rods
Product Type Support Bases
Shape Tripod
For Use With (Application) Samples can be placed or seated on any or all sides
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.