missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ Cassia Flask

Product Code. 16615354
Change view
Click to view available options
Product Type: Cassia Flask
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
16615354 Product Type: Cassia Flask
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16615354 Supplier Jaytec Glass™ Supplier No. WJ.649
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured in accordance with BS.676:1982 out of borosilicate glass. 150 mL bulb with 10 mL graduated neck.

  • Flat base for stability
  • Class B

Specifications

Diameter (Metric) Base 74 mm
Capacity (Metric) 160 mL
Material Borosilicate Glass (3.3)
Graduation Range 0 to 10 mL
Graduations 0.1 mL
Height (Metric) 285 mm
Product Type Cassia Flask
Tolerance ±0.08 mL
Autoclavable Autoclavable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class B
Bottom Shape Conical
Diameter (Metric) Outer 12 mm
Weight (Metric) 63 g
Surface Treatment Permanent enamel graduations
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.